- 1.375 in Inside Diameter - 1.375 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Output Torque | 4070 in lbs |
| Bolt Hole Pattern | 6 1/2 x 6 1/2 |
| Output Style | Shaft |
| Input HP [Max] | 56 @ 1750 RPM |
| Gear Style | Spiral Bevel |
| Input Relation to Base | No Base |
| Shaft Arrangement | #1, #2 |
| Gear Type | Spiral Bevel |
| Box Width | 9 13/16 in |
| Output Configuration | Single |
| Ratio | 2:1 |
| Service Factor | 1 |
| Relative Shaft Rotation | Clockwise |
| Input Style | Shaft |
| Input Shaft Position | Facing You |
| Torque Out @ 1150 rpm | 4169 in lb |
| I.D. | 1.375 in |
| Style | C,F |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Housing Material | Cast Iron |
| No. of Reductions | Single |
| Output Speed | 875 rpm |
| Output Shaft Direction | Left or Right |
| Input Configuration | Shaft Input |
| O.D. | 1.375 in |
| Unit Size | 88 |
| Box Length | 11 21/32 in |
| Output Relation to Base | No Base |
| Bearing Type | Tapered Roller Bearing |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Washdown Duty | No |
| Output Torque Range | 2500 to 5000 in lbs |
| Output Shaft Position | Left or Right |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Max. Overhung Load @ 1750 rpm | 225 lb/in |
| Torque Out @ 1750 rpm | 4070 in lb |
| Box Height | 8 3/16 in |
| Weight | 88.0 LB |
| EAN or UPC | 662798007496 |

