- 1.25 in Inside Diameter - 1.938 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Shaft mounted for direct mounting on drive shafts
- Hub City “Counter Flow” bearing lubrication system
- Tapered roller bearings
- Heavy-duty industrial seals
- Differential type spiral bevel (SP) gearing
| Input Style | Shaft |
| Washdown Duty | No |
| Box Length | 17 1/8 in |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Output Shaft Position | Left & Right |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Output Torque | 8040 in lbs |
| Unit Size | 920 |
| Input Shaft Position | Facing You |
| Housing Material | Cast Iron |
| Output Relation to Base | No Base |
| Output Speed | 360.1 rpm |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Box Height | 12 1/16 in |
| O.D. | 1.938 in |
| Input Configuration | Shaft Input |
| I.D. | 1.25 in |
| No. of Reductions | Single |
| Torque Out @ 1150 rpm | 8232 in lb |
| Service Factor | 1 |
| Ratio | 4.86:1 |
| Output RPM @ 1750 rpm Input | 360 rpm |
| Input Relation to Base | No Base |
| Input HP [Max] | 46 @ 1750 RPM |
| Output Torque Range | 5000 to 10000 in lbs |
| Output Shaft Direction | Left or Right |
| Bolt Hole Pattern | 9 1/4 in Diameter |
| Gear Type | Spiral Bevel |
| Output Style | Hollow Bore |
| Torque Out @ 1750 rpm | 8040 in lb |
| Bearing Type | Tapered Roller Bearing |
| Output Configuration | Double, Hollow Output |
| Gear Style | Spiral Bevel |
| Style | STD |
| Shaft Arrangement | #41 |
| Max. Overhung Load @ 1750 rpm | N/A |
| Box Width | 8 1/4 in |
| Weight | 143.0 LB |
| EAN or UPC | 662798007632 |

