- 1.375 in Inside Diameter - 3.438 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Shaft mounted for direct mounting on drive shafts
- Hub City “Counter Flow” bearing lubrication system
- Tapered roller bearings
- Heavy-duty industrial seals
- Differential type spiral bevel (SP) gearing
| Style | STD |
| Output Torque Range | 20,000 to 30,000 in lbs |
| Input HP [Max] | 104 @ 1750 RPM |
| Output Style | Hollow Bore |
| Output Shaft Direction | Left or Right |
| O.D. | 3.438 in |
| Service Factor | 1 |
| Ratio | 6.50:1 |
| Output Speed | 269.2 rpm |
| No. of Reductions | Single |
| Gear Type | Spiral Bevel |
| Input Style | Shaft |
| I.D. | 1.375 in |
| Housing Material | Cast Iron |
| Output Torque | 24346 in lbs |
| Weight | 340.0 LB |
| EAN or UPC | 662798007922 |

