- 1.75 in Inside Diameter - 1.75 in Outside Diameter
- Ductile Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged ductile iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Input HP [Max] | 50.1 @ 1000 RPM |
| No. of Reductions | Single |
| Gear Type | Straight Bevel |
| Output Shaft Direction | Double |
| Output Style | Shaft |
| HP Range | 50 HP |
| I.D. | 1.75 in |
| Service Factor | 1 |
| Output Torque | 5900 in lbs |
| Output Torque Range | 5000 to 10000 in lbs |
| Ratio | 1.87:1 |
| Input Style | Shaft |
| O.D. | 1.75 in |
| Output Speed | 534.8 rpm |
| Style | A,B |
| Housing Material | Ductile Iron |
| Weight | 150.0 LB |
| EAN or UPC | 662798008059 |

