- 0.375 in Inside Diameter - 0.375 in Outside Diameter
- Aluminum Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Cast aluminum housing
- Universal mounting (4 surfaces)
- Factory lubricated
- Spiral bevel gearing
- Corrosion resistant shafting
| Output Torque Range | < 250 in lbs |
| Ratio | 2:1 |
| Gear Type | Spiral Bevel |
| Service Factor | 1 |
| Output Speed | 875 rpm |
| Output Style | Shaft |
| O.D. | 0.375 in |
| Housing Material | Aluminum |
| Input HP [Max] | 0.262 @ 1750 RPM |
| Output Torque | 18.9 in lbs |
| Input Style | Shaft |
| I.D. | 0.375 in |
| Output Shaft Direction | Left or Right |
| Style | D,E |
| No. of Reductions | Single |
| Weight | 2.0 LB |
| EAN or UPC | 662798008363 |

