- 2 in Inside Diameter - 2 in Outside Diameter
- Ductile Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged ductile iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Style | GG |
| I.D. | 2 in |
| Input Style | Shaft |
| Output Shaft Direction | Double |
| Ratio | 1:1 |
| Gear Type | Spiral Bevel |
| Output Style | Shaft |
| Output Torque Range | 5000 to 10000 in lbs |
| Output Speed | 1750 rpm |
| Output Torque | 9039 in lbs |
| Input HP [Max] | 251 @ 1750 RPM |
| No. of Reductions | Single |
| O.D. | 2 in |
| Housing Material | Ductile Iron |
| Service Factor | 1 |
| Weight | 225.0 LB |
| EAN or UPC | 662798009735 |

