- 1 in Inside Diameter - 1.5 in Outside Diameter
- 3.75 in Center Distance
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| Output Torque Range | 2500 to 5000 in lbs |
| I.D. | 1 in |
| Input Style | Shaft |
| Output Style | Shaft |
| Housing Material | Cast Iron |
| HP Range | 5 hp |
| Gear Type | Worm |
| Ratio | 20:1 |
| Output Speed | 87.5 rpm |
| Style | C |
| Input HP | 7.44 |
| No. of Reductions | Single |
| Output Torque | 4727 in lbs |
| Center Distance Range | Above 3.25 in |
| Center Distance | 3.75 in |
| O.D. | 1.5 in |
| Output Direction | Right |
| Service Factor | 1 |
| Weight | 89.0 LB |
| EAN or UPC | 662798654300 |

