- 1.125 in Inside Diameter - 1.438 in Outside Diameter
- 3.75 in Center Distance - 180TC Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
| No. of Reductions | Single |
| Style | A |
| HP Range | 3 hp |
| Output Torque Range | 2500 to 5000 in lbs |
| Gear Type | Worm |
| Input Style | C-Face Quill |
| Output Hollow Shaft Diameter | 1.438 in |
| Center Distance | 3.75 in |
| Service Factor | 1 |
| Center Distance Range | Above 3.25 in |
| Input HP | 3.37 |
| Ratio | 50:1 |
| Housing Material | Cast Iron |
| O.D. | 1.438 in |
| Output Speed | 35 rpm |
| Frame Size | 180TC |
| Output Style | Hollow Bore |
| I.D. | 1.125 in |
| Output Torque | 4605 in lbs |
| Weight | 92.0 LB |
| EAN or UPC | 662798656410 |

