- 2.5 in Inside Diameter - 2.438 in Outside Diameter
- Ductile Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged ductile iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Box Length | 18 1/4 in |
| No. of Reductions | Single |
| Input Shaft Position | Facing You |
| Washdown Duty | No |
| Shaft Arrangement | #41, #42 |
| Gear Type | Spiral Bevel |
| Gear Style | Spiral Bevel |
| Service Factor | 1 |
| Max. Overhung Load @ 1750 rpm | N/A |
| Torque Out @ 1750 rpm | 13685 in lb |
| Output Configuration | Double, Hollow Output |
| Bearing Type | Tapered Roller Bearing |
| Output Relation to Base | No Base |
| Output Torque | 13685 in lbs |
| Input (Shaft or Bore) Size | 2 1/2 in |
| Input Relation to Base | No Base |
| Ratio | 1:1 |
| Unit Size | 1250 |
| Housing Material | Ductile Iron |
| Box Width | 15 in |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Output (Shaft or Bore) Size | 2 7/16 in |
| I.D. | 2.5 in |
| Input Style | Shaft |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Box Height | 12 3/8 in |
| Output Shaft Position | Left & Right |
| Input Configuration | Shaft Input |
| Output Speed | 1750 rpm |
| Output Style | Hollow Bore |
| Output Shaft Direction | Double |
| Output Torque Range | 10,000 to 20,000 in lbs |
| Torque Out @ 1150 rpm | 14304 in lb |
| O.D. | 2.438 in |
| Input HP [Max] | 380 @ 1750 RPM |
| Style | A |
| Bolt Hole Pattern | 9 x 9 |
| Weight | 320.0 LB |
| EAN or UPC | 662798010168 |

