- 2.5 in Inside Diameter - 2.5 in Outside Diameter
- Ductile Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged ductile iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
caution
- For continuous-duty applications above 1000 rpm the capacity of these units may be limited by thermal considerations. In these cases oil circulation and oil cooling may be required.
| Output Torque Range | 10,000 to 20,000 in lbs |
| I.D. | 2.5 in |
| Input Configuration | Shaft Input |
| O.D. | 2.5 in |
| Service Factor | 1 |
| Output RPM @ 1750 rpm Input | 583 rpm |
| Input Style | Shaft |
| Input (Shaft or Bore) Size | 2 1/2 in |
| Shaft Arrangement | #1, #2 |
| Box Width | 15 5/8 in |
| Ratio | 3:1 |
| Output Shaft Position | Left or Right |
| Max. Overhung Load @ 1750 rpm | 2217 lb/in |
| Output Speed | 583.3 rpm |
| Bearing Type | Tapered Roller Bearing |
| Input Relation to Base | No Base |
| Output Relation to Base | No Base |
| Torque Out @ 1750 rpm | 12749 in lb |
| Output Style | Shaft |
| Box Length | 18 1/4 in |
| Relative Shaft Rotation | Clockwise |
| No. of Reductions | Single |
| Gear Style | Spiral Bevel |
| Output Configuration | Single |
| Input HP [Max] | 118 |
| Torque Out @ 1150 rpm | 13051 in lb |
| Bolt Hole Pattern | 9 x 9 |
| Box Height | 12 3/8 in |
| Output Shaft Direction | Left |
| Input Shaft Position | Facing You |
| Washdown Duty | No |
| Output Torque | 12,749 in lbs |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Gear Type | Spiral Bevel |
| Unit Size | 1200 |
| Housing Material | Ductile Iron |
| Style | C |
| Weight | 300.0 LB |
| EAN or UPC | 662798010229 |

