- 2.5 in Inside Diameter - 2.438 in Outside Diameter
- Ductile Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged ductile iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Housing Material | Ductile Iron |
| Input HP [Max] | 380 |
| I.D. | 2.5 in |
| O.D. | 2.438 in |
| No. of Reductions | Single |
| Style | B |
| Output Torque | 13,685 in lbs |
| Output Torque Range | 10,000 to 20,000 in lbs |
| Output Style | Hollow Bore |
| Ratio | 1:1 |
| Output Shaft Direction | Double |
| Output Speed | 1750 rpm |
| Service Factor | 1 |
| Input Style | Shaft |
| Gear Type | Spiral Bevel |
| Weight | 320.0 LB |
| EAN or UPC | 662798814315 |

