Hub City
0220-20622
Cast Iron Hollow Bore Output Right Angle Single Reduction Worm Reducer
Item #102029693
- 1 in Inside Diameter - 1.5 in Outside Diameter
- 5.16 in Center Distance
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Cast Iron gears
- Tapered roller bearings
- Heavy-duty industrial seals
- Solid shaft or Hollow Bore output available
| O.D. | 1.5 in |
| Torque Out @ 1150 rpm | N/A |
| Worm Position | Bottom |
| No. of Reductions | Single |
| Box Height | 12 9/32 in |
| Max. Overhung Load @ 1750 rpm | N/A |
| Input Style | Solid Shaft |
| Base | No |
| Output Style | Hollow Bore |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | N/A |
| Bolt Center | 5 3/4 in x 5 3/4 in |
| Output Hollow Shaft Diameter | 1.5 in |
| Installed Options | Cast Iron Worm Gear |
| Assembly | W516-A |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Input Speed | 1750 rpm |
| Center Distance Range | Above 3.25 in |
| Base Position | None |
| Torque Out @ 1750 rpm | N/A |
| Output Relation to Base | Vertical |
| Output Shaft Assembly Code | A |
| Gear Type | Worm |
| Reduction Type | Single Reduction |
| Box Width | 5 3/8 in |
| Washdown Duty | No |
| Input Shaft Position | Facing You |
| Motor Application | General Purpose |
| Center Distance | 5.16 in |
| Bearing Type | Tapered |
| Output Shaft Position | Left & Right |
| Ratio | 50:1 |
| Output Key | 3/8 x 3 |
| Input Relation to Base | Horizontal |
| Base to Centerline of Output Shaft | 5.167 in |
| Box Length | 10 1/8 in |
| Housing Material | Cast Iron |
| Input Keyway | 1/4 x 3.5 |
| Input HP | 1.5 @ 1750 RPM |
| Lubrication | None |
| Family Name | W516 |
| Style | A |
| Fan Cooled | No |
| Output Configuration | Hollow Output, Thru |
| Output Speed | 17 rpm |
| Series | Hub City-Worm Gear Reducer |
| HP Range | 1 to 1 1/2 hp |
| Service Factor | 1 |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Input (Shaft or Bore) Size | 1 in |
| Output Torque | 3613 in lbs |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Input Configuration | Shaft Input |
| Base to Centerline of Input Shaft | 2 1/16 in |
| I.D. | 1 in |
| Reducer Style | Worm - Right Angle |
| Output Torque Range | 2500 to 5000 in lbs |
| Base Description | None |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Weight | 70.0 LB |
| EAN or UPC | 662798010595 |
