- 0.625 in Inside Diameter - 0.625 in Outside Diameter
- Cast Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Gear Type | Straight Bevel |
| No. of Reductions | Single |
| Output Torque Range | < 250 in lbs |
| Output Configuration | Single |
| Output Speed | 1750 rpm |
| Unit Size | M3 |
| Shaft Arrangement | #3, #4 |
| Max. Overhung Load @ 1750 rpm | 177 lb/in |
| Torque Out @ 1750 rpm | 81 in lb |
| Output Style | Shaft |
| Input Configuration | Shaft Input |
| Gear Style | Bevel |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Output Shaft Position | Left or Right |
| Box Width | 3 15/32 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Output Torque | 81 in lbs |
| O.D. | 0.625 in |
| Output Shaft Direction | Left or Right |
| Ratio | 1:1 |
| Style | D,E |
| Input HP [Max] | 2.25 @ 1750 RPM |
| Input (Shaft or Bore) Size | 5/8 in |
| I.D. | 0.625 in |
| Input Style | Shaft |
| Input Shaft Position | Facing You |
| Bolt Hole Pattern | 2 1/4 x 2 1/4 |
| Output Relation to Base | No Base |
| HP Range | 2 HP |
| Box Height | 3 3/16 in |
| Input Relation to Base | No Base |
| Relative Shaft Rotation | Counter Clockwise |
| Torque Out @ 1150 rpm | 83 in lb |
| Washdown Duty | No |
| Bearing Type | Ball Bearing |
| Box Length | 4 21/32 in |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Weight | 10.0 LB |
| EAN or UPC | 662798010854 |

