- 0.625 in Inside Diameter - 0.625 in Outside Diameter
- Cast Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Service Factor | 1 |
| Input Configuration | Shaft Input |
| O.D. | 0.625 in |
| Max. Overhung Load @ 1750 rpm | N/A |
| Input Relation to Base | No Base |
| Input Shaft Position | Facing You |
| Output (Shaft or Bore) Size | 5/8 in |
| Gear Type | Straight Bevel |
| Box Height | 3 3/16 in |
| Output Shaft Position | Left & Right |
| Box Length | 4 21/32 in |
| Torque Out @ 1750 rpm | N/A |
| Output Shaft Direction | Double |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Housing Material | Cast Iron |
| Box Width | 3 15/32 in |
| No. of Reductions | Single |
| Torque Out @ 1150 rpm | 33 in lb |
| Relative Shaft Rotation | Counter Clockwise |
| Output Configuration | Double |
| HP Range | 1 to 1-1/2 |
| Output RPM @ 1750 rpm Input | 3500 rpm |
| Input HP [Max] | 1.2 @ 1150 RPM |
| Gear Style | Bevel |
| Output Relation to Base | No Base |
| Unit Size | M3 |
| Bearing Type | Ball Bearing |
| Output Speed | 2300 rpm |
| Output Torque | 33 in lbs |
| Input Style | Shaft |
| Ratio | 1:2 |
| Output Torque Range | < 250 in lbs |
| I.D. | 0.625 in |
| Style | G |
| Shaft Arrangement | #39 |
| Output Style | Shaft |
| Bolt Hole Pattern | 2 1/4 x 2 1/4 |
| Weight | 10.0 LB |
| EAN or UPC | 662798010991 |

