- 1.375 in Inside Diameter - 1.75 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Shaft mounted for direct mounting on drive shafts
- Hub City “Counter Flow” bearing lubrication system
- Tapered roller bearings
- Heavy-duty industrial seals
| Service Factor | 1 |
| Housing Material | Cast Iron |
| Gear Type | Spiral Bevel |
| Input Style | Shaft |
| I.D. | 1.375 in |
| O.D. | 1.75 in |
| Style | STD |
| Output Torque Range | 5000 to 10000 in lbs |
| Output Torque | 5158 in lbs |
| No. of Reductions | Single |
| Input HP [Max] | 39 @ 1750 RPM |
| Output Shaft Direction | Left or Right |
| Ratio | 3.78:1 |
| Output Style | Hollow Bore |
| Output Speed | 463 rpm |
| Weight | 90.0 LB |
| EAN or UPC | 662798018942 |

