Skip to content Skip to navigation menu
Ductile Iron Straight Bevel Single Reduction Reducer

0220-59326

Ductile Iron Straight Bevel Single Reduction Reducer
Item #100005067
  • 1.5 in Inside Diameter - 1.5 in Outside Diameter
  • Ductile Iron Housing Material
  • Straight Bevel Gear
  • Single Reduction
Ductile Iron Straight Bevel Single Reduction Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Inside Diameter - 1.5 in Outside Diameter
  • Ductile Iron Housing Material
  • Straight Bevel Gear
  • Single Reduction

features

  • Rugged ductile iron housing
  • Universal Mounting Dimensions
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing
  • Alloy shafting
  • Heavy-duty industrial seals
Output Torque 3620 in lbs
Box Width 9 29/32 in
Max. Overhung Load @ 1750 rpm N/A
Bolt Hole Pattern 6 1/2 x 6 1/2
Shaft Arrangement #6, #7
Output Configuration Double
I.D. 1.5 in
Input Style Shaft
Washdown Duty No
Box Height 8 3/16 in
Output (Shaft or Bore) Size 1 1/2 in
No. of Reductions Single
Output Style Shaft
Style A,B
Bearing Type Tapered Roller Bearing
Gear Type Straight Bevel
Input HP [Max] 44 @ 1150 RPM
Output Speed 766.7 rpm
Output Torque Range 2500 to 5000 in lbs
Ratio 1.50:1
Output Shaft Direction Double
Input Shaft Position Facing You
Input Relation to Base No Base
Gear Style Bevel
Output RPM @ 1750 rpm Input 1167 rpm
Box Length 12 19/32 in
O.D. 1.5 in
Service Factor 1
Relative Shaft Rotation Clockwise, Counter Clockwise
Output Relation to Base No Base
Input (Shaft or Bore) Size 1 1/2 in
Housing Material Ductile Iron
Input Configuration Shaft Input
Output Shaft Position Left & Right
Torque Out @ 1750 rpm N/A
Torque Out @ 1150 rpm 3620 in lb
HP Range 30 HP
Unit Size 800
Weight 90.0 LB
EAN or UPC 662798020600
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison