- 1.5 in Inside Diameter - 1.5 in Outside Diameter
- Ductile Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged ductile iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Output Torque Range | 2500 to 5000 in lbs |
| No. of Reductions | Single |
| Gear Style | Bevel |
| I.D. | 1.5 in |
| HP Range | 30 HP |
| Output Shaft Position | Left or Right |
| Output Speed | 766.7 rpm |
| Service Factor | 1 |
| Output Torque | 3,620 in lbs |
| Box Height | 8 3/16 in |
| Input Shaft Position | Facing You |
| Ratio | 1.50:1 |
| Output Configuration | Single |
| Max. Overhung Load @ 1750 rpm | N/A |
| Output Relation to Base | No Base |
| Housing Material | Ductile Iron |
| Washdown Duty | No |
| Bolt Hole Pattern | 6 1/2 x 6 1/2 |
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Output Style | Shaft |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Box Length | 12 19/32 in |
| Input HP [Max] | 44 |
| Box Width | 9 29/32 in |
| Shaft Arrangement | #1, #2 |
| Unit Size | 800 |
| Input Configuration | Shaft Input |
| Bearing Type | Tapered Roller Bearing |
| Input Style | Shaft |
| Output Shaft Direction | Left or Right |
| Relative Shaft Rotation | Clockwise |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Gear Type | Straight Bevel |
| Input Relation to Base | No Base |
| Torque Out @ 1150 rpm | 3620 in lb |
| Torque Out @ 1750 rpm | N/A |
| O.D. | 1.5 in |
| Style | C,F |
| Weight | 90.0 LB |
| EAN or UPC | 662798020617 |

