- 1.5 in Inside Diameter - 1.5 in Outside Diameter
- Ductile Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged ductile iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Output Shaft Direction | Left or Right |
| Ratio | 1.71:1 |
| No. of Reductions | Single |
| Input HP [Max] | 33 @ 1150 RPM |
| Output Speed | 672.5 rpm |
| Style | C,F |
| I.D. | 1.5 in |
| Service Factor | 1 |
| Output Style | Shaft |
| Housing Material | Ductile Iron |
| Output Torque | 3100 in lbs |
| Gear Type | Straight Bevel |
| Output Torque Range | 2500 to 5000 in lbs |
| HP Range | 30 HP |
| O.D. | 1.5 in |
| Input Style | Shaft |
| Weight | 90.0 LB |
| EAN or UPC | 662798020716 |

