- 1.75 in Inside Diameter - 1.75 in Outside Diameter
- Ductile Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged ductile iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Output Shaft Direction | Double |
| Output Torque | 5130 in lbs |
| Output Style | Shaft |
| Gear Type | Straight Bevel |
| Style | A,B |
| Output Speed | 690 rpm |
| No. of Reductions | Single |
| Service Factor | 1 |
| Input Style | Shaft |
| Output Torque Range | 5000 to 10000 in lbs |
| O.D. | 1.75 in |
| Input HP [Max] | 56.2 @ 690 RPM |
| Ratio | 1:1 |
| I.D. | 1.75 in |
| Housing Material | Ductile Iron |
| HP Range | 50 HP |
| Weight | 90.0 LB |
| EAN or UPC | 662798020952 |

