- 2 1/16" Center Distance
- 50:1 Ratio
- C-Face Quilled
- Single, Solid Shaft, Left Output, 7/8"
- Output Relation to Base Horizontal
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- C flange design permits motor shaft to be plugged directly into quill-type input shaft permitting installation in the smallest possible space
- High speed shaft bearings are ball bearings except 454 and 524 have double tapered roller bearings
- Tapered roller bearings on the low speed shaft (except 134 is a ball bearing)
- Hub City adjustable base kits featuring elongated slots for mounting bolts and adjusting screws for ease of positioning
- Input quill is coated with Molykote™ G-n paste to provide protection against fretting corrosion
| Thermal Input Horsepower @ RPM | 0.533 hp @ 1150 rpm, 0.591 hp @ 1750 rpm |
| Input HP @ RPM | 0.533 hp @ 1150 rpm, 0.673 hp @ 1750 rpm |
| Ratio | 50:1 |
| Torque Out @ 1750 rpm | 765 in lb |
| Housing Material | Cast Iron |
| Fan Cooled | No |
| Box Length | 5 11/32 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Torque Out @ 1150 rpm | 928 in lb |
| Input Relation to Base | Horizontal |
| Washdown Duty | No |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Height | 6 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Box Width | 3 3/4 in |
| Frame Size | 140TC |
| Base Description | None |
| Input Shaft Position | Facing You |
| Input Configuration | C-Face Quilled |
| Frame | 143TC |
| Max. Overhung Load @ RPM | 550 lbf @ 1750 rpm |
| HP @ RPM | 0.5 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Thermal Input Horsepower @ 1750 RPM | 0.591 hp |
| Output Relation to Input(with I/P Facing you, worm top) | Left |
| Output Shaft Position | Left |
| Center Distance | 2.0625 in |
| Bolt Center | 4 in x 2 in |
| Thermal Output Torque @ RPM | 672 in lb @ 1750 rpm, 928 in lb @ 1150 rpm |
| Reduction Type | Single Reduction |
| Base Position | None |
| Lubrication | None |
| Motor Application | General Purpose |
| Output Relation to Base | Horizontal |
| Base to Centerline of Output Shaft | 2.4375 in |
| Output Torque @ RPM | 765 in lb @ 1750 rpm, 928 in lb @ 1150 rpm |
| Base to Centerline of Input Shaft | 4.5 in |
| Worm Position | Universal |
| Output Configuration | Single, Solid Shaft |
| Max. Overhung Load @ 1750 rpm | 550 lbf |
| Bearing Type | Ball Bearing |
| Base | No |
| Family Name | 214 |
| Weight | 23.0 LB |

