- 2 1/16" Center Distance
- 20:1 Ratio
- Shaft Input
- Single, Solid Shaft, Up, 7/8"
- Output Relation to Base Vertical
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- 189 through 269 are ball bearings
- Tapered roller bearings on high speed shaft on models 329 and larger
- Tapered roller bearings on the low speed shaft
- Output shaft dimensions and mounting hole layout interchange with comparable models
- Vertical mount flange is designed for direct flange mounting to provide a vertical shaft
- NEMA "C" Flange Adapter kits for direct mounting to electric motor
| Box Height | 5 1/8 in |
| Base Position | Right |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 748 in lb |
| Base | Yes |
| Thermal Output Torque @ RPM | 603 in lb @ 1750 rpm, 883 in lb @ 1150 rpm |
| Box Width | 6 in |
| Bearing Type | Ball Bearing |
| Output (Shaft or Bore) Size | 7/8 in |
| Fan Cooled | No |
| Max. Overhung Load @ RPM | 500 lbf @ 1750 rpm |
| Input Relation to Base | Horizontal |
| Ratio | 20:1 |
| Output Shaft Position | Up |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Centerline of Output Shaft | N/A |
| Frame | N/A |
| Input HP @ RPM | 1.05 hp @ 1150 rpm, 1.31 hp @ 1750 rpm |
| Output Configuration | Single, Solid Shaft |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Housing Material | Cast Iron |
| Output Torque @ RPM | 748 in lb @ 1750 rpm, 918 in lb @ 1150 rpm |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Family Name | 219V |
| Bolt Center | 5 1/4 in x 4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Lubrication | None |
| Max. Overhung Load @ 1750 rpm | 500 lbf |
| Output Relation to Input(with I/P Facing you, worm top) | Left |
| Output Relation to Base | Vertical |
| Torque Out @ 1150 rpm | 918 in lb |
| HP @ RPM | 1 hp @ 1200 rpm, 1 hp @ 1800 rpm |
| Worm Position | Vertical |
| Thermal Input Horsepower @ RPM | 1.04 hp @ 1150 rpm, 1.05 hp @ 1750 rpm |
| Center Distance | 2.0625 in |
| Box Length | 5 7/16 in |
| Input Configuration | Shaft Input |
| Base to Centerline of Input Shaft | 3 1/4 in |
| Thermal Input Horsepower @ 1750 RPM | 1.05 hp |
| Base Description | Flange Plate |
| Reduction Type | Single Reduction |
| Input Shaft Position | Facing You |
| Weight | 27.0 LB |

