Hub City
0220-64721
Cast Iron Solid Shaft Output Right Angle Single Reduction Worm Reducer
Item #101038832
- 1.375 in Inside Diameter - 1.625 in Outside Diameter
- 4.501 in Center Distance - 210TC Frame
- Solid Shaft Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
| Output Configuration | Single, Solid Shaft |
| I.D. | 1.375 in |
| HP @ RPM | 3 hp @ 1200 rpm, 5 hp @ 1800 rpm |
| Ratio | 20:1 |
| Fan Cooled | No |
| Output Relation to Input(with I/P Facing you, worm top) | Right |
| Torque Out @ 1750 rpm | 5940 in lb |
| Thermal Output Torque @ RPM | 3034 in lb @ 1750 rpm, 4080 in lb @ 1150 rpm |
| Thermal Input Horsepower @ 1750 RPM | 5.21 hp |
| Output Relation to Base | Horizontal |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Reducer Style | Worm - Right Angle |
| Housing Material | Cast Iron |
| Output Key | 3/8 x 3.28 |
| Output Shaft Assembly Code | C |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Input Speed | 1750 rpm |
| Reduction Type | Single Reduction |
| Max. Overhung Load @ 1750 rpm | 2200 lbf |
| Mounting Style | C |
| Overhung Load [Max] | 2200 |
| Torque Out @ 1150 rpm | 7460 in lb |
| No. of Reductions | Single |
| Service Factor | 1 |
| Motor Application | General Purpose |
| Bearing Type | Tapered |
| Worm Position | Universal |
| Box Width | 6 1/8 in |
| Input Configuration | C-Face Quilled |
| Frame Size | 210TC |
| Input HP @ RPM | 8.18 hp @ 1150 rpm, 10.2 hp @ 1750 rpm |
| Output Speed | 87.5 rpm |
| Series | Hub City-Worm Gear Reducer |
| Input Relation to Base | Horizontal |
| Style | C |
| Base to Centerline of Output Shaft | 4 5/8 in |
| Thermal Input Horsepower @ RPM | 4.47 hp @ 1150 rpm, 5.21 hp @ 1750 rpm |
| HP Range | 10 hp |
| Output Torque Range | 5000 to 10000 in lbs |
| Output Style | Solid Shaft |
| Assembly | 454-C |
| Washdown Duty | No |
| Output Torque @ RPM | 5940 in lb @ 1750 rpm, 7460 in lb @ 1150 rpm |
| Center Distance | 4.5 in |
| Base | No |
| Bolt Center | 8 1/8 in x 3 1/4 in |
| Max. Overhung Load @ RPM | 2200 lbf @ 1750 rpm |
| Output Shaft Position | Right |
| Lubrication | None |
| Gear Type | Worm |
| Keyway | 5/16 x 5/32 |
| Input Shaft Position | Facing You |
| Base Description | None |
| Center Distance Range | Above 3.25 in |
| O.D. | 1.625 in |
| Family Name | 454 |
| Input Keyway | 5/16 x 5/32 |
| Base to Centerline of Input Shaft | 9 1/8 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output Direction | Right |
| Output Torque | 6632 in lbs |
| Frame | 213TC |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Input HP | 11.1 @ 1750 RPM |
| Box Height | 11 5/8 in |
| Box Length | 10 5/16 in |
| Input Style | C-Face Quill |
| Bolt Center Length x Bolt Center Width | 8 1/8 in x 3 1/4 in |
| Base Position | None |
| Weight | 112.0 LB |
| EAN or UPC | 662798052953 |
