Hub City
0220-64833
Cast Iron Solid Shaft Output Right Angle Single Reduction Worm Reducer
Item #101038996
- 0.875 in Inside Diameter - 1.688 in Outside Diameter
- 4.501 in Center Distance - 140TC Frame
- Solid Shaft Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
applications
- Trolleys
- Conveyors
- Agitators
- Mixers
features
- Modular Design
- Universal Mounting Dimensions
- Alloy shafting
- Cast iron housing
| HP Range | 10 hp |
| Output Speed | 87.5 rpm |
| Bearing Type | Tapered |
| Base to Centerline of Output Shaft | N/A |
| O.D. | 1.688 in |
| Overhung Load [Max] | 2370 |
| Thermal Output Torque @ RPM | 3034 in lb @ 1750 rpm, 4080 in lb @ 1150 rpm |
| Torque Out @ 1150 rpm | 7460 in lb |
| Torque Out @ 1750 rpm | 5940 in lb |
| Thermal Input Horsepower @ RPM | 4.47 hp @ 1150 rpm, 5.21 hp @ 1750 rpm |
| Input Keyway | 3/16 x 3/32 |
| Base Description | Flanged Base |
| Input Relation to Base | Horizontal |
| Fan Cooled | No |
| Reduction Type | Single Reduction |
| Base Position | Left |
| Family Name | 458 |
| Output Configuration | Single, Solid Shaft |
| Box Width | 5 3/8 in |
| Service Factor | 1 |
| Assembly | 458-L |
| Washdown Duty | No |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Output Shaft Assembly Code | L |
| Series | Hub City-Worm Gear Reducer |
| Thermal Input Horsepower @ 1750 RPM | 5.21 hp |
| Output Torque | 6632 in lbs |
| Input Speed | 1750 rpm |
| Output Style | Solid Shaft |
| Input Shaft Position | Facing You |
| No. of Reductions | Single |
| Gear Type | Worm |
| I.D. | 0.875 in |
| Output Torque Range | 5000 to 10000 in lbs |
| Input Style | C-Face Quill |
| Frame | 143TC |
| Lubrication | None |
| Frame Size | 140TC |
| Input Configuration | C-Face Quilled |
| Center Distance | 4.5 in |
| Output Key | 3/8 x 4 |
| Input HP | 11.1 @ 1750 RPM |
| Installed Options | Flanged Base, Left Side |
| Max. Overhung Load @ 1750 rpm | 2370 lbf |
| Base | Yes |
| Box Length | 11 3/16 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Base to Centerline of Input Shaft | 6 in |
| Output Relation to Input(with I/P Facing you, worm top) | Left |
| Thrust Load Rating [Max] | 3330 |
| Output Torque @ RPM | 5940 in lb @ 1750 rpm, 7460 in lb @ 1150 rpm |
| Style | L |
| Bolt Center | 12 in x 12 in |
| Housing Material | Cast Iron |
| Center Distance Range | Above 3.25 in |
| Box Height | 9 1/16 in |
| HP @ RPM | 3 hp @ 1200 rpm, 5 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 2370 lbf @ 1750 rpm |
| Output Relation to Base | Vertical |
| Output Shaft Position | Down |
| Ratio | 20:1 |
| Worm Position | Vertical |
| Input (Shaft or Bore) Size | 7/8 in |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 11/16 in |
| Reducer Style | Worm - Right Angle |
| Input HP @ RPM | 8.18 hp @ 1150 rpm, 10.2 hp @ 1750 rpm |
| Output Direction | Left |
| Weight | 186.0 LB |
| EAN or UPC | 662798054070 |
