Hub City
0220-65013
Cast Iron Solid Shaft Output Right Angle Single Reduction Worm Reducer
Item #101038676
- 1.125 in Inside Diameter - 1.75 in Outside Diameter
- 4.501 in Center Distance - 180TC Frame
- Solid Shaft Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
| Base Position | Right |
| Frame | 182TC |
| Box Height | 8 1/16 in |
| Base to Centerline of Input Shaft | 5 in |
| No. of Reductions | Single |
| Service Factor | 1 |
| Fan Cooled | No |
| Series | Hub City-Worm Gear Reducer |
| Thermal Input Horsepower @ RPM | 7.11 hp @ 1150 rpm, 8.68 hp @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 10 in x 11 in |
| Bolt Center | 11 in x 10 in |
| Output Style | Solid Shaft |
| Worm Position | Vertical |
| Family Name | 450V |
| HP @ RPM | 5 hp @ 1200 rpm, 7.5 hp @ 1800 rpm |
| Thrust Load Rating [Max] | 2500 |
| Max. Overhung Load @ 1750 rpm | 2000 lbf |
| Output Speed | 175 rpm |
| Base Description | Flange Plate |
| Assembly | 450V-AR |
| Input Style | C-Face Quill |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Output Shaft Position | Up & Down |
| HP Range | 15 hp |
| Torque Out @ 1150 rpm | 6400 in lb |
| Input HP @ RPM | 13.2 hp @ 1150 rpm, 16.3 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Washdown Duty | No |
| Output Direction | Double |
| Input Shaft Position | Facing You |
| Thermal Input Horsepower @ 1750 RPM | 8.68 hp |
| Center Distance | 4.5 in |
| Output Torque Range | 5000 to 10000 in lbs |
| Reducer Style | Worm - Right Angle |
| Output Shaft Orientation | LR |
| Base | Yes |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output Key | 3/8 x 3.03 |
| Overhung Load [Max] | 2000 |
| Box Width | 12 19/32 in |
| Base to Centerline of Output Shaft | N/A |
| Thermal Output Torque @ RPM | 2732 in lb @ 1750 rpm, 3445 in lb @ 1150 rpm |
| Output Configuration | Double, Solid Shaft |
| Input Relation to Base | Horizontal |
| Frame Size | 180TC |
| Input Speed | 1750 rpm |
| Input HP | 18.4 @ 1750 RPM |
| Output Shaft Assembly Code | AR |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ RPM | 2000 lbf @ 1750 rpm |
| Output Torque | 5772 in lbs |
| Output Relation to Base | Vertical |
| Output Torque @ RPM | 5130 in lb @ 1750 rpm, 6400 in lb @ 1150 rpm |
| Center Distance Range | Above 3.25 in |
| I.D. | 1.125 in |
| Reduction Type | Single Reduction |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Ratio | 10:1 |
| Input Keyway | 1/4 x 1/8 |
| Gear Type | Worm |
| O.D. | 1.75 in |
| Motor Application | General Purpose |
| Box Length | 11 3/16 in |
| Bearing Type | Tapered |
| Torque Out @ 1750 rpm | 5130 in lb |
| Style | AR |
| Lubrication | None |
| Weight | 125.0 LB |
| EAN or UPC | 662798055466 |
