Hub City
0220-65073
Cast Iron Solid Shaft Output Right Angle Single Reduction Worm Reducer
Item #101038734
- 1.125 in Inside Diameter - 1.75 in Outside Diameter
- 4.501 in Center Distance - 180TC Frame
- Solid Shaft Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
| Output (Shaft or Bore) Size | 1 3/4 in |
| Input Relation to Base | Horizontal |
| Frame Size | 180TC |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Housing Material | Cast Iron |
| Base Description | Flange Plate |
| Output Torque Range | 5000 to 10000 in lbs |
| Ratio | 40:1 |
| Style | CL |
| Output Style | Solid Shaft |
| Overhung Load [Max] | 2000 |
| Worm Position | Vertical |
| Input Shaft Position | Facing You |
| Base to Centerline of Input Shaft | 5 in |
| Fan Cooled | No |
| Input Style | C-Face Quill |
| Center Distance Range | Above 3.25 in |
| No. of Reductions | Single |
| Max. Overhung Load @ RPM | 2000 lbf @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Speed | 1750 rpm |
| Thermal Input Horsepower @ RPM | 2.65 hp @ 1750 rpm, 2.66 hp @ 1150 rpm |
| Series | Hub City-Worm Gear Reducer |
| HP @ RPM | 2 hp @ 1200 rpm, 2 hp @ 1800 rpm |
| Input Keyway | 1/4 x 1/8 |
| Box Length | 11 3/16 in |
| Assembly | 450V-CL |
| Gear Type | Worm |
| I.D. | 1.125 in |
| Base Position | Left |
| Output Shaft Position | Up |
| O.D. | 1.75 in |
| Service Factor | 1 |
| Reduction Type | Single Reduction |
| Output Relation to Input(with I/P Facing you, worm top) | Right |
| Center Distance | 4.5 in |
| Output Direction | Right |
| Family Name | 450V |
| Lubrication | None |
| Torque Out @ 1750 rpm | 5950 in lb |
| Output Torque | 6632 in lbs |
| HP Range | 5 hp |
| Output Shaft Assembly Code | CL |
| Thermal Output Torque @ RPM | 2624 in lb @ 1750 rpm, 4181 in lb @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | 2000 lbf |
| Input Configuration | C-Face Quilled |
| Thermal Input Horsepower @ 1750 RPM | 2.65 hp |
| Thrust Load Rating [Max] | 2500 |
| Motor Application | General Purpose |
| Input HP @ RPM | 4.47 hp @ 1150 rpm, 6.01 hp @ 1750 rpm |
| Box Height | 8 1/16 in |
| Washdown Duty | No |
| Base to Centerline of Output Shaft | N/A |
| Output Key | 3/8 x 3.03 |
| Box Width | 12 19/32 in |
| Base | Yes |
| Bearing Type | Tapered |
| Output Configuration | Single, Solid Shaft |
| Torque Out @ 1150 rpm | 7460 in lb |
| Bolt Center | 11 in x 10 in |
| Output RPM @ 1750 rpm Input | 43.8 rpm |
| Output Relation to Base | Vertical |
| Bolt Center Length x Bolt Center Width | 10 in x 11 in |
| Reducer Style | Worm - Right Angle |
| Output Torque @ RPM | 5950 in lb @ 1750 rpm, 7460 in lb @ 1150 rpm |
| Frame | 182TC |
| Input HP | 6.19 @ 1750 RPM |
| Output Speed | 43.8 rpm |
| Weight | 125.0 LB |
| EAN or UPC | 662798055770 |
