- 1.25 in Inside Diameter
- 5.16 in Center Distance
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
- QD™ bushings provide widest possible range of bore size in shaft mounted models
- Modular Design
| Input HP @ RPM | 18.6 hp @ 1150 rpm, 23.1 hp @ 1750 rpm |
| Input Configuration | Shaft Input |
| Output Torque @ RPM | 7330 in lb @ 1750 rpm, 9100 in lb @ 1150 rpm |
| Fan Cooled | No |
| Base | No |
| No. of Reductions | Single |
| Thermal Input Horsepower @ RPM | 10 hp @ 1150 rpm, 12.4 hp @ 1750 rpm |
| Box Width | 11 1/8 in |
| HP Range | 25 hp |
| HP @ RPM | 10 hp @ 1200 rpm, 10 hp @ 1800 rpm |
| Thermal Output Torque @ RPM | 3941 in lb @ 1750 rpm, 4894 in lb @ 1150 rpm |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Ratio | 10:1 |
| Center Distance Range | Above 3.25 in |
| Output Torque Range | 5000 to 10000 in lbs |
| Output Torque | 8183 in lbs |
| Output Speed | 175 rpm |
| Thermal Input Horsepower @ 1750 RPM | 12.4 hp |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Max. Overhung Load @ RPM | 2600 lbf @ 1750 rpm |
| Base to Centerline of Input Shaft | 10 35/64 in |
| Base Position | None |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input Relation to Base | Horizontal |
| Bolt Center Length x Bolt Center Width | 9 1/2 in x 3 3/4 in |
| Box Height | 13.167 in |
| Input Shaft Position | Facing You |
| Frame Size | Shaft Input, Not a C-Face |
| I.D. | 1.25 in |
| Output Style | Hollow Bore |
| Family Name | 522 |
| Output (Shaft or Bore) Size | N/A |
| Output Shaft Position | Left & Right |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 9100 in lb |
| Output Configuration | Hollow Output, Thru |
| Frame | N/A |
| Output Relation to Base | Horizontal |
| Service Factor | 1 |
| Torque Out @ 1750 rpm | 7330 in lb |
| Bolt Center | 9 1/2 in x 3 3/4 in |
| Motor Application | General Purpose |
| Box Length | 12 7/16 in |
| Input Style | Shaft |
| Center Distance | 5.16 in |
| Reduction Type | Single Reduction |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Gear Type | Worm |
| Input HP | 25.9 |
| Base Description | None |
| Style | A |
| Bearing Type | Tapered |
| Max. Overhung Load @ 1750 rpm | 2600 lbf |
| Worm Position | Universal |
| Lubrication | None |
| Base to Centerline of Output Shaft | 5 3/8 in |
| Weight | 135.0 LB |
| EAN or UPC | 662798056050 |

