Hub City
0220-65143
Cast Iron Solid Shaft Output Right Angle Single Reduction Worm Reducer
Item #101039162
- 1.125 in Inside Diameter - 1.75 in Outside Diameter
- 5.168 in Center Distance - 180TC Frame
- Solid Shaft Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
| Base to Centerline of Output Shaft | 5 3/8 in |
| Max. Overhung Load @ RPM | 2600 lbf @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 9 1/2 in x 3 3/4 in |
| Output Torque @ RPM | 7850 in lb @ 1750 rpm, 9790 in lb @ 1150 rpm |
| Input Shaft Position | Facing You |
| Torque Out @ 1750 rpm | 7850 in lb |
| Input Relation to Base | Horizontal |
| Style | A |
| Bolt Center | 9 1/2 in x 3 3/4 in |
| Output Key | 3/8 x 3.5 |
| Box Width | 6 11/16 in |
| Output Relation to Base | Horizontal |
| Output (Shaft or Bore) Size | 1 3/4 in |
| Box Length | 11 25/32 in |
| Output Shaft Position | Left & Right |
| Assembly | 524-A |
| Output Configuration | Double, Solid Shaft |
| Output Direction | Double |
| Output Torque Range | 5000 to 10000 in lbs |
| I.D. | 1.125 in |
| Mounting Style | A |
| Base | No |
| Thermal Output Torque @ RPM | 4055 in lb @ 1750 rpm, 5289 in lb @ 1150 rpm |
| Series | Hub City-Worm Gear Reducer |
| Lubrication | None |
| Family Name | 524 |
| Service Factor | 1 |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output Style | Solid Shaft |
| Input HP | 19.2 @ 1750 RPM |
| Worm Position | Universal |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Thermal Input Horsepower @ RPM | 7.51 hp @ 1150 rpm, 8.94 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Center Distance | 5.168 in |
| Washdown Duty | No |
| Reduction Type | Single Reduction |
| Input HP @ RPM | 13.9 hp @ 1150 rpm, 17.3 hp @ 1750 rpm |
| Output Torque | 8861 in lbs |
| Output Shaft Assembly Code | A |
| O.D. | 1.75 in |
| Output Speed | 117 rpm |
| Input Speed | 1750 rpm |
| Bearing Type | Tapered |
| Thermal Input Horsepower @ 1750 RPM | 8.94 hp |
| Torque Out @ 1150 rpm | 9790 in lb |
| Center Distance Range | Above 3.25 in |
| Frame Size | 180TC |
| No. of Reductions | Single |
| Keyway | 1/4 x 1/8 |
| Base Position | None |
| Gear Type | Worm |
| Reducer Style | Worm - Right Angle |
| Overhung Load [Max] | 2600 |
| Input Keyway | 1/4 x 1/8 |
| Input Style | C-Face Quill |
| Output Shaft Orientation | LR |
| Box Height | 13.167 in |
| Base to Centerline of Input Shaft | 10 35/64 in |
| Housing Material | Cast Iron |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 116.6 rpm |
| HP Range | 15 hp |
| Max. Overhung Load @ 1750 rpm | 2600 lbf |
| Ratio | 15:1 |
| Motor Application | General Purpose |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| HP @ RPM | 7.5 hp @ 1200 rpm, 7.5 hp @ 1800 rpm |
| Base Description | None |
| Frame | 182TC |
| Weight | 138.0 LB |
| EAN or UPC | 662798056272 |
