Hub City
0220-65232
Cast Iron Solid Shaft Output Right Angle Single Reduction Worm Reducer
Item #101039251
- 1.25 in Inside Diameter - 2.188 in Outside Diameter
- 5.168 in Center Distance
- Solid Shaft Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
applications
- Agitators
- Mixers
- Trolleys
- Conveyors
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
| Base to Centerline of Output Shaft | N/A |
| Output Torque | 8135 in lbs |
| Lubrication | None |
| O.D. | 2.188 in |
| Thrust Load Rating [Max] | 4530 |
| Family Name | 527 |
| Input Configuration | Shaft Input |
| Gear Type | Worm |
| HP Range | 5 hp |
| I.D. | 1.25 in |
| Reducer Style | Worm - Right Angle |
| Fan Cooled | No |
| Box Width | 5 7/8 in |
| Input Shaft Position | Facing You |
| Thermal Input Horsepower @ 1750 RPM | 3.39 hp |
| HP @ RPM | 3 hp @ 1200 rpm, 3 hp @ 1800 rpm |
| Output Key | 1/2 x 4 |
| Input HP @ RPM | 4.64 hp @ 1150 rpm, 5.85 hp @ 1750 rpm |
| Output Style | Solid Shaft |
| Center Distance Range | Above 3.25 in |
| Output Direction | Left |
| No. of Reductions | Single |
| Input Style | Solid Shaft |
| Frame | N/A |
| Style | L |
| Input HP | 5.3 @ 1750 RPM |
| Base Position | Left |
| Overhung Load [Max] | 3550 |
| Input Speed | 1750 rpm |
| Installed Options | Flanged Base, Left Side |
| Center Distance | 5.168 in |
| Thermal Input Horsepower @ RPM | 3 hp @ 1150 rpm, 3.39 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 3550 lbf |
| Service Factor | 1 |
| Output Shaft Assembly Code | L |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 2 3/16 in |
| Max. Overhung Load @ RPM | 3550 lbf @ 1750 rpm |
| Output Relation to Base | Vertical |
| Output Relation to Input(with I/P Facing you, worm top) | Left |
| Base | Yes |
| Reduction Type | Single Reduction |
| Input Relation to Base | Horizontal |
| Series | Hub City-Worm Gear Reducer |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque Range | 5000 to 10000 in lbs |
| Assembly | 527-L |
| Base Description | Flanged Base |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Bearing Type | Tapered |
| Box Length | 12 3/8 in |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Thermal Output Torque @ RPM | 4807 in lb @ 1750 rpm, 6786 in lb @ 1150 rpm |
| Output Shaft Position | Down |
| Worm Position | Vertical |
| Output Configuration | Single, Solid Shaft |
| Input Keyway | 1/4 x 2.63 |
| Bolt Center | 14 in x 14 in |
| Torque Out @ 1150 rpm | 10490 in lb |
| Base to Centerline of Input Shaft | 6 1/4 in |
| Ratio | 60:1 |
| Output Torque @ RPM | 8290 in lb @ 1750 rpm, 10490 in lb @ 1150 rpm |
| Bolt Center Length x Bolt Center Width | 14 in x 14 in |
| Torque Out @ 1750 rpm | 8290 in lb |
| Motor Application | General Purpose |
| Box Height | 9 19/32 in |
| Output Speed | 29.2 rpm |
| Weight | 224.0 LB |
| EAN or UPC | 662798057163 |
