Hub City
0220-65386
Cast Iron Solid Shaft Output Right Angle Single Reduction Worm Reducer
Item #101039111
- 1.375 in Inside Diameter - 2 in Outside Diameter
- 5.168 in Center Distance - 210TC Frame
- Solid Shaft Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Alloy shafting
| Thermal Input Horsepower @ RPM | 3 hp @ 1150 rpm, 3.39 hp @ 1750 rpm |
| Center Distance Range | Above 3.25 in |
| Output Key | 1/2 x 3.5 |
| Input Shaft Position | Facing You |
| Input HP @ RPM | 4.64 hp @ 1150 rpm, 5.85 hp @ 1750 rpm |
| Center Distance | 5.168 in |
| Series | Hub City-Worm Gear Reducer |
| Input Speed | 1750 rpm |
| Output Shaft Position | Up |
| Frame Size | 210TC |
| Output (Shaft or Bore) Size | 2 in |
| O.D. | 2 in |
| Bolt Center | 15 1/4 in x 11 in |
| Ratio | 60:1 |
| Output Configuration | Single, Solid Shaft |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output Torque @ RPM | 8290 in lb @ 1750 rpm, 10490 in lb @ 1150 rpm |
| Input Keyway | 5/16 X 5/32 |
| Box Length | 12 45/64 in |
| Base Description | Flange Plate |
| Max. Overhung Load @ 1750 rpm | 2300 lbf |
| Family Name | 520V |
| Output Shaft Assembly Code | BR |
| Base to Centerline of Output Shaft | N/A |
| Worm Position | Vertical |
| Thrust Load Rating [Max] | 3000 |
| Base Position | Right |
| Output Speed | 29.2 rpm |
| HP Range | 5 hp |
| HP @ RPM | 3 hp @ 1200 rpm, 3 hp @ 1800 rpm |
| Reducer Style | Worm - Right Angle |
| Bolt Center Length x Bolt Center Width | 11 in x 15 1/4 in |
| Thermal Input Horsepower @ 1750 RPM | 3.39 hp |
| Style | BR |
| No. of Reductions | Single |
| I.D. | 1.375 in |
| Reduction Type | Single Reduction |
| Input HP | 5.3 @ 1750 RPM |
| Input Relation to Base | Horizontal |
| Service Factor | 1 |
| Gear Type | Worm |
| Output Relation to Base | Vertical |
| Input Configuration | C-Face Quilled |
| Housing Material | Cast Iron |
| Max. Overhung Load @ RPM | 2300 lbf @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Frame | 213TC |
| Output Relation to Input(with I/P Facing you, worm top) | Left |
| Overhung Load [Max] | 2300 |
| Base | Yes |
| Bearing Type | Tapered |
| Box Height | 8 27/32 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Thermal Output Torque @ RPM | 4807 in lb @ 1750 rpm, 6786 in lb @ 1150 rpm |
| Fan Cooled | No |
| Box Width | 16 27/32 in |
| Washdown Duty | No |
| Output Torque Range | 5000 to 10000 in lbs |
| Motor Application | General Purpose |
| Assembly | 520V-BR |
| Torque Out @ 1750 rpm | 8290 in lb |
| Lubrication | None |
| Output Torque | 8135 in lbs |
| Output Direction | Left |
| Output Style | Solid Shaft |
| Base to Centerline of Input Shaft | 5 1/2 in |
| Torque Out @ 1150 rpm | 10490 in lb |
| Input Style | C-Face Quill |
| Weight | 154.0 LB |
| EAN or UPC | 662798058078 |
