- 1.25 in Inside Diameter - 1.25 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| O.D. | 1.25 in |
| No. of Reductions | Single |
| Gear Type | Spiral Bevel |
| I.D. | 1.25 in |
| Service Factor | 1 |
| Output Style | Hollow Bore |
| Output Speed | 1750 rpm |
| Input Style | Shaft |
| Input HP [Max] | 46 |
| Output Shaft Direction | Double |
| Housing Material | Cast Iron |
| Ratio | 1:1 |
| Style | GG |
| Output Torque | 1,650 in lbs |
| Output Torque Range | 1000 to 2500 in lbs |
| Weight | 65.0 LB |
| EAN or UPC | 662798081892 |

