- 1.5 in Inside Diameter - 1.5 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| No. of Reductions | Single |
| Output Torque Range | 2500 to 5000 in lbs |
| Input HP [Max] | 30.69 @ 1750 RPM |
| O.D. | 1.5 in |
| Input Style | Shaft |
| Output Speed | 583.3 rpm |
| I.D. | 1.5 in |
| Output Style | Hollow Bore |
| Output Shaft Direction | Double |
| Output Torque | 3316 in lbs |
| Style | A,B |
| Ratio | 3:1 |
| Gear Type | Spiral Bevel |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Weight | 90.0 LB |
| EAN or UPC | 662961763334 |

