Hub City
0220-74856
Cast Iron Hollow Bore Output Right Angle Single Reduction Worm Reducer
Item #101758191
- 0.625 in Inside Diameter - 1 in Outside Diameter
- 2.63 in Center Distance
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
description
- Worm gear drives' recess action gear design provides for more efficient operation and greater durability
features
- Modular Design
- Universal Mounting Dimensions
- Shaft mounted for direct mounting on drive shafts
- Cast iron housing
- Tapered roller bearings
- Heavy-duty industrial seals
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bearing Type | Tapered |
| Output Configuration | Hollow Output, Thru |
| Input Keyway | 3/16 x 1.5 |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Center Distance Range | 1 in thru 3.25 in |
| No. of Reductions | Single |
| Ratio | 50:1 |
| Output Shaft Assembly Code | A |
| Output (Shaft or Bore) Size | 1 in |
| Input Speed | 1750 rpm |
| Box Width | 4 3/8 in |
| Box Length | 5 5/16 in |
| Input Configuration | Shaft Input |
| Style | A |
| Output Key | 1/4 x 2.5 |
| Assembly | W300-A |
| Input HP | 0.53 @ 1750 RPM |
| Center Distance | 2.625 in |
| Base Position | None |
| Series | Hub City-Worm Gear Reducer |
| Input Style | Solid Shaft |
| Output Shaft Position | Left & Right |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Base | No |
| Keyway | 3/16 x 3/32 |
| Output Torque | 760 in lbs |
| HP Range | 1/2 to 3/4 hp |
| Input Shaft Position | Facing You |
| Box Height | 6 19/32 in |
| Bolt Center | 4 1/16 in Diameter |
| Output Torque @ RPM | 760 in lb @ 1750 rpm, 930 in lb @ 1150 rpm |
| Output Direction | Left or Right |
| Base to Centerline of Output Shaft | 3 15/16 in |
| Gear Type | Worm |
| Output Relation to Input(with I/P Facing you, worm top) | Left & Right |
| Washdown Duty | No |
| Output Torque Range | 500 to 1000 in lbs |
| Frame Size | Shaft Input, Not a C-Face |
| Base Description | None |
| Family Name | W300 |
| Output Hollow Shaft Diameter | 1 in |
| Service Factor | 1 |
| Output Relation to Base | Vertical |
| O.D. | 1 in |
| Worm Position | Bottom |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Output Style | Hollow Bore |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1150 rpm | 930 in lb |
| Lubrication | None |
| I.D. | 0.625 in |
| Input Relation to Base | Horizontal |
| Torque Out @ 1750 rpm | 760 in lb |
| Input HP @ RPM | 0.42 hp @ 1150 rpm, 0.53 hp @ 1750 rpm |
| Base to Centerline of Input Shaft | 1 5/16 in |
| Output Speed | 35 rpm |
| Reduction Type | Single Reduction |
| Motor Application | General Purpose |
| Mounting Style | A |
| Housing Material | Cast Iron |
| Reducer Style | Worm - Right Angle |
| Frame | N/A |
| Fan Cooled | No |
| Max. Overhung Load @ 1750 rpm | N/A |
| Weight | 18.0 LB |
| EAN or UPC | 662798082394 |
