- 0.75 in Inside Diameter - 0.75 in Outside Diameter
- Cast Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Output (Shaft or Bore) Size | 3/4 in |
| Gear Style | Bevel |
| Input (Shaft or Bore) Size | 3/4 in |
| Torque Out @ 1150 rpm | 755 in lb |
| Output Style | Shaft |
| Output Shaft Position | Left & Right |
| Input Style | Shaft |
| Input Configuration | Shaft Input |
| Unit Size | 44 |
| Gear Type | Straight Bevel |
| Style | A,B |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Washdown Duty | No |
| Shaft Arrangement | #6, #7 |
| No. of Reductions | Single |
| O.D. | 0.75 in |
| Output Shaft Direction | Double |
| Output Configuration | Double |
| Housing Material | Cast Iron |
| I.D. | 0.75 in |
| HP Range | 15 HP |
| Output Torque Range | 500 to 1000 in lbs |
| Output Relation to Base | No Base |
| Bearing Type | Tapered Roller Bearing |
| Input HP [Max] | 19.96 @ 1750 RPM |
| Max. Overhung Load @ 1750 rpm | 260 lbf |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Output Speed | 1750 rpm |
| Ratio | 1:1 |
| Input Relation to Base | No Base |
| Torque Out @ 1750 rpm | 719 in lb |
| Service Factor | 1 |
| Input Shaft Position | Facing You |
| Output Torque | 719 in lbs |
| Weight | 15.0 LB |
| EAN or UPC | 662798400792 |

