- 0.75 in Inside Diameter - 0.75 in Outside Diameter
- Cast Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| No. of Reductions | Single |
| Output Style | Shaft |
| HP Range | 5 HP |
| Output Shaft Direction | Left or Right |
| Output Speed | 875 rpm |
| Service Factor | 1 |
| O.D. | 0.75 in |
| Input Style | Shaft |
| Gear Type | Straight Bevel |
| Housing Material | Cast Iron |
| Output Torque Range | 250 to 500 in lbs |
| Input HP [Max] | 5.95 @ 1750 RPM |
| I.D. | 0.75 in |
| Ratio | 2:1 |
| Style | C,F |
| Output Torque | 429 in lbs |
| Weight | 15.0 LB |
| EAN or UPC | 662798400853 |

