- 0.75 in Inside Diameter - 0.75 in Outside Diameter
- Cast Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Output Shaft Direction | Left or Right |
| Output Torque | 516 in lbs |
| Output Speed | 1166.7 rpm |
| I.D. | 0.75 in |
| Input HP [Max] | 10.05 |
| Output Style | Shaft |
| Input Style | Shaft |
| HP Range | 10 HP |
| No. of Reductions | Single |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Gear Type | Straight Bevel |
| O.D. | 0.75 in |
| Ratio | 1.50:1 |
| Style | D,E |
| Output Torque Range | 500 to 1000 in lbs |
| Weight | 15.0 LB |
| EAN or UPC | 662798400884 |

