- 1 in Inside Diameter - 1.938 in Outside Diameter
- 3.75 in Center Distance
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
| Input Style | Shaft |
| I.D. | 1 in |
| O.D. | 1.938 in |
| Output Hollow Shaft Diameter | 1.938 in |
| Gear Type | Worm |
| Input HP | 4.22 |
| Output Torque | 4406 in lbs |
| Mounting Style | A |
| No. of Reductions | Single |
| Output Direction | Left or Right |
| Housing Material | Cast Iron |
| HP Range | 3 hp |
| Output Style | Hollow Bore |
| Output Speed | 43.8 rpm |
| Center Distance | 3.75 in |
| Output Torque Range | 2500 to 5000 in lbs |
| Service Factor | 1 |
| Keyway | 1/4 x 1/8 |
| Ratio | 40:1 |
| Center Distance Range | Above 3.25 in |
| Style | A |
| Weight | 82.0 LB |
| EAN or UPC | 662798593272 |

