- 0.875 in Inside Diameter - 2.188 in Outside Diameter
- 3.75 in Center Distance - 140TC Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
| HP Range | 5 hp |
| Input Style | C-Face Quill |
| Ratio | 30:1 |
| Center Distance | 3.75 in |
| Input HP | 5 |
| Output Speed | 58.3 rpm |
| Output Torque | 4063 in lbs |
| Output Torque Range | 2500 to 5000 in lbs |
| Output Hollow Shaft Diameter | 2.188 in |
| Center Distance Range | Above 3.25 in |
| Gear Type | Worm |
| Service Factor | 1 |
| Frame Size | 140TC |
| I.D. | 0.875 in |
| No. of Reductions | Single |
| O.D. | 2.188 in |
| Housing Material | Cast Iron |
| Output Style | Hollow Bore |
| Style | A |
| Weight | 88.0 LB |
| EAN or UPC | 662798594798 |

