- 1 in Inside Diameter - 1.625 in Outside Diameter
- 3.75 in Center Distance
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
| Style | L |
| I.D. | 1 in |
| Service Factor | 1 |
| Input HP | 4.22 |
| No. of Reductions | Single |
| HP Range | 3 hp |
| Output Torque Range | 2500 to 5000 in lbs |
| Gear Type | Worm |
| Center Distance Range | Above 3.25 in |
| Output Style | Shaft |
| Output Shaft Orientation | LR |
| O.D. | 1.625 in |
| Ratio | 40:1 |
| Housing Material | Cast Iron |
| Center Distance | 3.75 in |
| Output Speed | 43.8 rpm |
| Output Direction | Double |
| Input Style | Shaft |
| Output Torque | 4406 in lbs |
| Weight | 136.0 LB |
| EAN or UPC | 662798595207 |

