- 0.625 in Inside Diameter - 1.625 in Outside Diameter
- 3.75 in Center Distance - 56C Frame
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
| Frame Size | 56C |
| Ratio | 10:1 |
| Center Distance Range | Above 3.25 in |
| Housing Material | Cast Iron |
| I.D. | 0.625 in |
| O.D. | 1.625 in |
| Output Torque | 3907 in lbs |
| Output Speed | 175 rpm |
| Style | R |
| Input Style | C-Face Quill |
| Input HP | 12.6 |
| Center Distance | 3.75 in |
| Gear Type | Worm |
| Output Shaft Orientation | LR |
| Service Factor | 1 |
| Output Torque Range | 2500 to 5000 in lbs |
| No. of Reductions | Single |
| Output Direction | Double |
| HP Range | 10 hp |
| Output Style | Shaft |
| Weight | 140.0 LB |
| EAN or UPC | 662798595566 |

