- 1.125 in Inside Diameter - 2 in Outside Diameter
- 3.75 in Center Distance - 180TC Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
| Gear Type | Worm |
| Output Hollow Shaft Diameter | 2 in |
| Housing Material | Cast Iron |
| Output Speed | 29.2 rpm |
| Output Style | Hollow Bore |
| Input Style | C-Face Quill |
| Ratio | 60:1 |
| Center Distance Range | Above 3.25 in |
| Output Direction | Left or Right |
| Output Torque Range | 2500 to 5000 in lbs |
| Mounting Style | L |
| I.D. | 1.125 in |
| O.D. | 2 in |
| Frame Size | 180TC |
| HP Range | 2 hp |
| Style | L |
| Output Torque | 3967 in lbs |
| Service Factor | 1 |
| Center Distance | 3.75 in |
| Input HP | 2.77 |
| No. of Reductions | Single |
| Keyway | 1/4 x 1/8 |
| Weight | 100.0 LB |
| EAN or UPC | 662798689784 |

