- Shaft Output
| Use With | Model 22 |
| Material | Steel |
| For Use With Reducer | Parallel Model 22 |
| Output Style | Shaft |
| Weight | 2.0 LB |
| EAN or UPC | 662798216515 |
| Use With | Model 22 |
| Material | Steel |
| For Use With Reducer | Parallel Model 22 |
| Output Style | Shaft |
| Weight | 2.0 LB |
| EAN or UPC | 662798216515 |