- Cast Iron
description
- Provides a drop-in mounting solution when replacing comparable rated worm gear reducers.
| Size Group | #24 |
| Base to Shaft Center Height | 3.25 in |
| Bolt Pattern | 7.06 x 4.88 |
| Material | Steel |
| Use With | Series 240 |
| Weight | 6.0 LB |
| EAN or UPC | 662961812797 |

