- 0.5 in Inside Diameter - 0.625 in Outside Diameter
- 1.33 in Center Distance
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| No. of Reductions | Single |
| Input HP | 0.137 |
| HP Range | 1/3 hp or Less |
| Center Distance | 1.33 in |
| Output Shaft Orientation | LR |
| Housing Material | Cast Iron |
| Input Style | Shaft |
| Gear Type | Worm |
| Output Speed | 21.9 rpm |
| Output Style | Shaft |
| Center Distance Range | 1 in thru 3.25 in |
| I.D. | 0.5 in |
| O.D. | 0.625 in |
| Output Torque | 203 in lbs |
| Ratio | 80:1 |
| Style | A |
| Output Torque Range | < 250 in lbs |
| Output Direction | Double |
| Weight | 12.0 LB |
| EAN or UPC | 662798916170 |

