- 0.5 in Inside Diameter - 0.625 in Outside Diameter
- 1.33 in Center Distance
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Cast iron housing
- Alloy shafting
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Viton® seals
| Style | C |
| Input Style | Shaft |
| I.D. | 0.5 in |
| Center Distance | 1.33 in |
| Housing Material | Cast Iron |
| Gear Type | Worm |
| No. of Reductions | Single |
| Ratio | 50:1 |
| O.D. | 0.625 in |
| Output Speed | 35 rpm |
| Output Torque Range | 250 to 500 in lbs |
| Output Torque | 262 in lbs |
| Center Distance Range | 1 in thru 3.25 in |
| Output Direction | Right |
| Input HP | 0.242 |
| Output Style | Shaft |
| HP Range | 1/3 hp or Less |
| Weight | 12.0 LB |
| EAN or UPC | 662961812827 |

