- 0.625 in Inside Diameter - 0.625 in Outside Diameter
- 1.54 in Center Distance - 56C Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Alloy shafting
- Viton® seals
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Modular Design
| Input HP | 0.23 |
| Center Distance | 1.54 in |
| Output Torque Range | 250 to 500 in lbs |
| Center Distance Range | 1 in thru 3.25 in |
| Gear Type | Worm |
| Ratio | 80:1 |
| Output Style | Hollow Bore |
| Input Style | C-Face Quill |
| Output Torque | 299 in lbs |
| Service Factor | 1 |
| Housing Material | Cast Iron |
| HP Range | 1/3 hp or Less |
| I.D. | 0.625 in |
| Output Speed | 21.9 rpm |
| O.D. | 0.625 in |
| Frame Size | 56C |
| Output Hollow Shaft Diameter | 0.625 in |
| Style | A |
| No. of Reductions | Single |
| Weight | 20.0 LB |
| EAN or UPC | 662798904108 |

