- 0.625 in Inside Diameter - 0.75 in Outside Diameter
- 1.75 in Center Distance - 56C Frame
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| Keyway | 3/16 x 3/32 |
| Output Speed | 175 rpm |
| Style | A |
| Mounting Style | A |
| Overhung Load [Max] | 550 |
| Center Distance Range | 1 in thru 3.25 in |
| Output Direction | Double |
| Ratio | 10:1 |
| Housing Material | Cast Iron |
| Input Style | C-Face Quill |
| Output Torque | 491 in lbs |
| Gear Type | Worm |
| HP Range | 1 to 1 1/2 hp |
| I.D. | 0.625 in |
| O.D. | 0.75 in |
| Input HP | 1.63 |
| No. of Reductions | Single |
| Frame Size | 56C |
| Output Style | Shaft |
| Output Shaft Orientation | LR |
| Output Torque Range | 250 to 500 in lbs |
| Center Distance | 1.75 in |
| Service Factor | 1 |
| Weight | 16.0 LB |
| EAN or UPC | 662798922041 |

