- 0.875 in Inside Diameter - 0.75 in Outside Diameter
- 1.75 in Center Distance - 140TC Frame
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Alloy shafting
- Viton® seals
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Modular Design
- Universal Mounting Dimensions
| Center Distance Range | 1 in thru 3.25 in |
| O.D. | 0.75 in |
| Input Style | C-Face Quill |
| Output Shaft Orientation | LR |
| Service Factor | 1 |
| Gear Type | Worm |
| Ratio | 7.5:1 |
| Output Direction | Double |
| No. of Reductions | Single |
| Output Speed | 233 rpm |
| HP Range | 2 hp |
| Output Torque | 468 in lbs |
| Style | A |
| Frame Size | 140TC |
| I.D. | 0.875 in |
| Center Distance | 1.75 in |
| Output Style | Shaft |
| Housing Material | Cast Iron |
| Input HP | 2.05 |
| Output Torque Range | 250 to 500 in lbs |
| Weight | 16.0 LB |
| EAN or UPC | 662961813213 |

