- 0.875 in Inside Diameter - 0.938 in Outside Diameter
- 1.75 in Center Distance - 140TC Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| Center Distance | 1.75 in |
| Output Torque Range | 250 to 500 in lbs |
| No. of Reductions | Single |
| HP Range | 2 hp |
| Housing Material | Cast Iron |
| O.D. | 0.938 in |
| Service Factor | 1 |
| Input HP | 2.05 |
| Center Distance Range | 1 in thru 3.25 in |
| I.D. | 0.875 in |
| Output Torque | 468 in lbs |
| Frame Size | 140TC |
| Input Style | C-Face Quill |
| Style | R |
| Output Style | Hollow Bore |
| Output Speed | 233 rpm |
| Gear Type | Worm |
| Output Hollow Shaft Diameter | 0.938 in |
| Ratio | 7.5:1 |
| Weight | 33.0 LB |
| EAN or UPC | 662798924908 |

