- 0.625 in Inside Diameter - 1.188 in Outside Diameter
- 2.06 in Center Distance - 56C Frame
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
- Viton® seals
| Output Torque Range | 500 to 1000 in lbs |
| Gear Type | Worm |
| No. of Reductions | Single |
| O.D. | 1.188 in |
| Keyway | 3/16 x 3/32 |
| I.D. | 0.625 in |
| HP Range | 1 to 1 1/2 hp |
| Center Distance Range | 1 in thru 3.25 in |
| Output Direction | Left or Right |
| Input Style | C-Face Quill |
| Housing Material | Cast Iron |
| Output Hollow Shaft Diameter | 1.188 in |
| Output Torque | 847 in lbs |
| Ratio | 30:1 |
| Input HP | 1.06 |
| Output Style | Hollow Bore |
| Output Speed | 58.3 rpm |
| Frame Size | 56C |
| Service Factor | 1 |
| Center Distance | 2.0625 in |
| Style | A |
| Mounting Style | A |
| Weight | 27.0 LB |
| EAN or UPC | 662961762016 |

