Skip to content Skip to navigation menu
Cast Iron Hollow Bore Output Single Reduction Worm Reducer

0230-03184

Cast Iron Hollow Bore Output Single Reduction Worm Reducer
Item #110546698
  • 0.625 in Inside Diameter - 1 in Outside Diameter
  • 2.06 in Center Distance - 56C Frame
  • Hollow Bore Output
  • Cast Iron Housing Material - Worm Gear
Cast Iron Hollow Bore Output Single Reduction Worm Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Inside Diameter - 1 in Outside Diameter
  • 2.06 in Center Distance - 56C Frame
  • Hollow Bore Output
  • Cast Iron Housing Material - Worm Gear

features

  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast iron housing
  • Alloy shafting
  • Viton® seals
Frame Size 56C
Output Style Hollow Bore
Output Torque Range 500 to 1000 in lbs
Mounting Style R
Input Style C-Face Quill
Ratio 40:1
Style R
Center Distance 2.0625 in
Service Factor 1
Output Hollow Shaft Diameter 1 in
HP Range 1/2 to 3/4 hp
Housing Material Cast Iron
Output Speed 43.8 rpm
Keyway 3/16 x 3/32
Center Distance Range 1 in thru 3.25 in
Input HP 0.83
Output Direction Left or Right
I.D. 0.625 in
Gear Type Worm
O.D. 1 in
Output Torque 838 in lbs
No. of Reductions Single
Weight 35.0 LB
EAN or UPC 662961803795
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison